Overview
Mfr description
PHE-45P 2-WIRE ISOLATED PH/ORP TRANSMITT
Specifications
- Accessory TypepH sensor
- For Use WithWater Quality Transmitter
- Cable Length3 m
- Voltage16 to 35 V dc
- SeriesPHTX45
- Material316 Stainless Steel, Ceramic, EDPM, FKM, Glass, PEEK, Titanium
- Max Pressure100 psi
- Connection TypeBNC
- Connector TypeBNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data