Motion
PX35D1-3.5KGV
Transducer - PX35 Series, 0-3500 psi, Output 3 mV/V, Process Conn. MIL-26482-I 10-6P, -100 to 300° F
MI ITEM #13358077
MFR #PX35D1-3.5KGV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Transducer - PX35 Series, 0-3500 psi, Output 3 mV/V, Process Conn. MIL-26482-I 10-6P, -100 to 300° F
MI ITEM #13358077
MFR #PX35D1-3.5KGV

Mfr description
PX35D1-3.5KGV 0 TO 3,500 PSI GAUGE, 1/4"
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pressure Port Size
    1/4 in NPTF

Details

  • Accuracy
    0.1 to 0.25 %
  • Output
    3 mV/V
  • Pressure Range
    0-3500 psi
  • Pressure Type
    Gauge
  • Process Connection
    MIL-26482-I 10-6P
  • Series
    PX35
  • Temperature Range
    -100 to 300° F
  • Transducer Type
    Premium Temperature Compensation Pressure Transducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)