Motion
PX409S15-100GI

OMEGA ENGINEERING INC
PX409S15-100GI

0 to 100 psi, Gauge, 4 to 20 mA, 1.5" Tri-Clamp, Cable
Mi Item #13358117
MFR #PX409S15-100GI
Price$2,363.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OMEGA ENGINEERING INC
PX409S15-100GI

0 to 100 psi, Gauge, 4 to 20 mA, 1.5" Tri-Clamp, Cable
Mi Item #13358117
MFR #PX409S15-100GI

Mfr description
PX409S15-100GI 0 TO 100 PSI, GAUGE, 4 TO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,363.93/each

Specifications

Dimensions

  • Weight
    285 g

Details

  • Accuracy
    ± 0.08 %
  • Electrical Connection
    Cable
  • Material
    Stainless Steel
  • Output
    4 to 20 mA
  • Pressure Range
    0 to 100 psi
  • Pressure Type
    Gauge
  • Series
    PX409S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)