Motion
PX01C1-075GI
0 to 75 psi, Gauge, 4 to 20 mA, MIL-26482-I 10-6P
Mi Item #13358662
MFR #PX01C1-075GI
Price$2,864.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 75 psi, Gauge, 4 to 20 mA, MIL-26482-I 10-6P
Mi Item #13358662
MFR #PX01C1-075GI

Mfr description
PX01C1-075GI 0 TO 75 PSI, GAUGE, 4 TO 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,864.19/each

Specifications

Dimensions

  • Weight
    388 g

Details

  • Accuracy
    ± 0.09 %
  • Material
    Stainless Steel
  • Output
    4 to 20 mA
  • Pressure Range
    0 to 75 psi
  • Pressure Type
    Gauge
  • Series
    PX01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)