Motion
PXM319-140GI
0 to 140 bar, Gauge, 4 to 20 mA, Mini DIN 43650 C
Mi Item #13360866
MFR #PXM319-140GI
Price$743.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 140 bar, Gauge, 4 to 20 mA, Mini DIN 43650 C
Mi Item #13360866
MFR #PXM319-140GI

Mfr description
PXM319-140GI 0 TO 140 BAR, GAUGE, 4 TO 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$743.34/each

Specifications

Dimensions

  • Weight
    150 g

Details

  • Accuracy
    ± 0.25 %
  • Material
    Stainless Steel
  • Pressure Range
    0 to 140 bar
  • Pressure Type
    Gauge
  • Series
    PXM309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)