Motion
PX309-300G10V
0 to 300 psi, Gauge, 0 to 10 Vdc, Cable
Mi Item #13362976
MFR #PX309-300G10V
Price$629.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 300 psi, Gauge, 0 to 10 Vdc, Cable
Mi Item #13362976
MFR #PX309-300G10V

Mfr description
PX309-300G10V 0 TO 300 PSI, GAUGE, 0 TO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$629.89/each

Specifications

Dimensions

  • Weight
    154 g

Details

  • Accuracy
    ± 0.25 %
  • Electrical Connection
    Cable
  • Output
    0 to 10 V
  • Pressure Range
    0 to 300 psi
  • Pressure Type
    Gauge
  • Series
    PX309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)