1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OMEGA ENGINEERING INC
PX319-005G10V
0 to 5 psi, Gauge, 0 to 10 Vdc, Mini DIN 43650 C
MI ITEM #
13362981
MFR #
PX319-005G10V
List Price
$1,074.92
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Sensors and Switches
Transducers
OMEGA ENGINEERING INC PX319-005G10V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OMEGA ENGINEERING INC
PX319-005G10V
0 to 5 psi, Gauge, 0 to 10 Vdc, Mini DIN 43650 C
MI ITEM #
13362981
MFR #
PX319-005G10V
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,074.92
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PX319-005G10V 0 TO 5 PSI, GAUGE, 0 TO 10
Specifications
Series
PX309
Accuracy
± 0.25 %
Output
0 to 10 V
Pressure Range
0 to 5 psi
Pressure Type
Gauge
Weight
154 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought