Motion
PXM359-001CGI
-1 to 1 bar, Compound Gauge, 4 to 20 mA, M12
Mi Item #13363672
MFR #PXM359-001CGI
Price$768.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
-1 to 1 bar, Compound Gauge, 4 to 20 mA, M12
Mi Item #13363672
MFR #PXM359-001CGI

Mfr description
PXM359-001CGI -1 TO 1 BAR, COMPOUND GAUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$768.65/each

Specifications

Dimensions

  • Weight
    150 g

Details

  • Accuracy
    ± 0.25 %
  • Pressure Range
    0 to -1 bar
  • Pressure Type
    Compound Gauge
  • Series
    PXM309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)