Motion
PXM459-350BGI
0 to 350 bar, Gauge, 4 to 20 mA, 1/4" BSPP Male, M12, (-49 to 240°F)
Mi Item #13364485
MFR #PXM459-350BGI
Price$1,993.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 350 bar, Gauge, 4 to 20 mA, 1/4" BSPP Male, M12, (-49 to 240°F)
Mi Item #13364485
MFR #PXM459-350BGI

Mfr description
PXM459-350BGI 0 TO 350 BAR, GAUGE, 4 TO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,993.31/each

Specifications

Dimensions

  • Weight
    200 g

Details

  • Accuracy
    ± 0.08 %
  • Material
    Stainless Steel
  • Pressure Type
    Gauge
  • Series
    PX409
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)