Overview
Mfr description
PX409CS15-005GI 0 TO 5 PSI, GAUGE, 4 TO
Specifications
- SeriesPX409S
- Accuracy± 0.08 %
- Output4 to 20 mA
- Electrical ConnectionConduit With Cable
- MaterialStainless Steel
- Pressure Range0 to 5 psi
- Pressure TypeGauge
- Weight285 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data