Specifications
Dimensions
- Weight200 g
Details
- Accuracy± 0.08 %
- MaterialStainless Steel
- Pressure Range-5 to 5 psi
- Pressure TypeCompound Gauge
- SeriesPX409
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)