Specifications
Dimensions
- Cable Length4.60 m
Details
- Accessory TypeHeavy-duty long length insertion pH electrode
- For Use WithWater Quality Sensor
- Max Pressure100 psi
- SeriesPHE-4580
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)