Overview
Mfr description
PX119-100GI 0 TO 100 PSI, GAUGE PRESSURE
Specifications
- SeriesPX119
- Accuracy± 0.5 %
- Output4 to 20 mA
- MaterialAlumina, Buna-N, Stainless Steel
- Pressure Range0 to 100 psi
- Pressure TypeGauge
- Weight70 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data