Specifications
Dimensions
- Weight70 g
Details
- Accuracy± 0.5 %
- MaterialAlumina, Buna-N, Stainless Steel
- Output4 to 20 mA
- Pressure Range0 to 150 psi
- Pressure TypeAbsolute
- SeriesPX119
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)