Overview
Mfr description
PX656-05DI 0 TO 5 INH2O, DIFFERENTIAL,0
Specifications
- SeriesPX654
- Output4 to 20 mA
- Electrical ConnectionScrew Terminal
- MaterialDry, Non-Corrosive Gases, Clean
- Pressure TypeDifferential
- Weight955 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data