Overview
Mfr description
OMPMDC13-18-12V-56C PERMANENT MAGNET DC
Specifications
- Motor FamilyPermanent Magnet
- Motor Horsepower1/3 hp
- DC Armature Voltage12 V
- Base RPM1800 rpm
- Enclosure TypeTENV
- NEMA / IEC Frame Size56C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data