1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OMEGA ENGINEERING INC
PX4202-015G5V
0 to 15 psi, Gauge, 0 to 5 Vdc
MI ITEM #
13378242
MFR #
PX4202-015G5V
Your Price
$1,002.97
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Sensors and Switches
Transducers
OMEGA ENGINEERING INC PX4202-015G5V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OMEGA ENGINEERING INC
PX4202-015G5V
0 to 15 psi, Gauge, 0 to 5 Vdc
MI ITEM #
13378242
MFR #
PX4202-015G5V
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,002.97
/each
(List
$1,153.42
)
Qty
Add to Cart
Overview
Mfr description
PX4202-015G5V 0 TO 15 PSI, GAUGE, 0 TO 5
Specifications
Series
PX4200
Accuracy
± 0.25 %
Material
Titanium
Pressure Range
0 to 15 psi
Pressure Type
Gauge
Weight
90 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought