Motion
PX409-001GV
0 to 1 psi, Gauge, 10 mV/V, 1/4" NPT Male, Cable, (-49 to 250°F)
Mi Item #13380956
MFR #PX409-001GV
Price$1,912.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 1 psi, Gauge, 10 mV/V, 1/4" NPT Male, Cable, (-49 to 250°F)
Mi Item #13380956
MFR #PX409-001GV

Mfr description
PX409-001GV 0 TO 1 PSI, GAUGE, 10 MV/V,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,912.26/each

Specifications

Dimensions

  • Weight
    200 g

Details

  • Accuracy
    ± 0.08 %
  • Electrical Connection
    Cable
  • Material
    Stainless Steel
  • Output
    100 mV
  • Pressure Range
    0 to 1 psi
  • Pressure Type
    Gauge
  • Series
    PX409
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)