Motion
PX459-2.5KA10V

OMEGA ENGINEERING INC
PX459-2.5KA10V

High Accuracy Oil Filled Pressure Transducers/Transmitters for General industrial applications
Mi Item #13382166
MFR #PX459-2.5KA10V
Price$1,993.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OMEGA ENGINEERING INC
PX459-2.5KA10V

High Accuracy Oil Filled Pressure Transducers/Transmitters for General industrial applications
Mi Item #13382166
MFR #PX459-2.5KA10V

Mfr description
PX459-2.5KA10V HIGH ACCURACY OIL FILLED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,993.31/each

Specifications

Dimensions

  • Weight
    200 g

Details

  • Accuracy
    ± 0.08 %
  • Material
    Stainless Steel
  • Pressure Type
    Absolute
  • Series
    PX409
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)