Motion
PX119-150GI
0 to 150 psi, Gauge Pressure
MI ITEM #13389775
MFR #PX119-150GI
Price$322.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 150 psi, Gauge Pressure
MI ITEM #13389775
MFR #PX119-150GI

Mfr description
PX119-150GI 0 TO 150 PSI, GAUGE PRESSURE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.01/each

Specifications

Dimensions

  • Weight
    70 g

Details

  • Accuracy
    ± 0.5 %
  • Material
    Alumina, Buna-N, Stainless Steel
  • Output
    4 to 20 mA
  • Pressure Range
    0 to 150 psi
  • Pressure Type
    Gauge
  • Series
    PX119

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)