Specifications
Dimensions
- Weight0.1 kg
Details
- Accuracy± 0.5 %
- Electrical ConnectionCable
- MaterialStainless Steel
- Pressure Range0 to 300 psi
- Pressure TypeGauge
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)