Motion
PX309-5KGI
0 to 5,000 psi, Gauge, 4 to 20 mA, Cable
Mi Item #13389814
MFR #PX309-5KGI
Price$741.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 5,000 psi, Gauge, 4 to 20 mA, Cable
Mi Item #13389814
MFR #PX309-5KGI

Mfr description
PX309-5KGI 0 TO 5,000 PSI, GAUGE, 4 TO 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$741.89/each

Specifications

Dimensions

  • Weight
    154 g

Details

  • Accuracy
    ± 0.25 %
  • Electrical Connection
    Cable
  • Output
    4 to 20 mA
  • Pressure Range
    0 to 5000 psi
  • Pressure Type
    Gauge
  • Series
    PX309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)