Specifications
Dimensions
- Weight725 g
Details
- Accuracy± 0.2 %
- Electrical ConnectionConduit With Cable
- MaterialStainless Steel
- Output0 to 420 mA
- Pressure Range0 to 15 psi, 0 to 6 psi
- Pressure TypeGauge
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)