Overview
Mfr description
AR92-100 0 TO 100 PSIG
Specifications
- Set Pressure Range0 to 100 psi
- Knob TypeAdjustable Knob
- Maximum Operating Pressure250 psi
- Outlet Port Size5 mm
- Inlet Port Size5 mm
- Inlet Port TypeStraight
- Outlet Port TypeStraight
- Product TypeMiniature Air Regulators
- Outlet Port Thread TypeMetric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data