1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OMEGA ENGINEERING INC
PX605-150GI
0 to 150 psi, Gauge, 4 to 20 mA, 1/4" NPT Male, Cable
MI ITEM #
13392092
MFR #
PX605-150GI
Your Price
$1,254.11
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Sensors and Switches
Transducers
OMEGA ENGINEERING INC PX605-150GI
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OMEGA ENGINEERING INC
PX605-150GI
0 to 150 psi, Gauge, 4 to 20 mA, 1/4" NPT Male, Cable
MI ITEM #
13392092
MFR #
PX605-150GI
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,254.11
/each
(List
$1,442.23
)
Qty
Add to Cart
Overview
Mfr description
PX605-150GI 0 TO 150 PSI, GAUGE, 4 TO 20
Specifications
Series
PX605
Accuracy
± 0.4 %
Output
4 to 20 mA
Electrical Connection
Cable
Pressure Range
0 to 150 psi
Pressure Type
Gauge
Weight
128 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought