Specifications
Details
- Accuracy± 0.1 %
- Electrical ConnectionSubmersible Cable
- MaterialStainless Steel
- Pressure Range0 to 250 psi
- Pressure TypeGauge
- SeriesPX633
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)