Specifications
Dimensions
- Weight368 g
Details
- Electrical ConnectionScrew Terminal
- MaterialDry, Non-Corrosive Gases, Clean
- Pressure TypeDifferential
- SeriesPX653
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)