Motion
R010088
R010088
MI ITEM #13394850
MFR #R010088
Price$79.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R010088
MI ITEM #13394850
MFR #R010088

Mfr description
R010088 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.06/each

Specifications

Dimensions

  • Height
    3.3100 in,84 mm
  • Inside Diameter
    0.8700 in,22 mm
  • Length
    3.3100 in,84 mm
  • Overall Diameter
    1.6900 in,42.90 mm
  • Overall Length
    3.3100 in, 84 mm
  • Width
    1.6900 in,43 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    6.9 bar, 100 psi
  • Micron Rating
    9 micron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)