Motion
P581954
P581954
Mi Item #13394862
MFR #P581954
Price$292.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P581954
Mi Item #13394862
MFR #P581954

Mfr description
P581954 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.57/each

Specifications

Dimensions

  • Height
    10.9100 in,277 mm
  • Length
    10.9100 in,277 mm
  • Overall Diameter
    4.5300 in,115 mm
  • Overall Length
    10.9100 in, 277 mm
  • Width
    4.5300 in,115 mm

Details

  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Type
    Return Line
  • Micron Rating
    23 micron
  • Seal Material
    Viton
  • Valve Bypass Cracking Pressure
    1.7 bar,25 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)