Motion
P581575
P581575
MI ITEM #13394864
MFR #P581575
Price$562.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P581575
MI ITEM #13394864
MFR #P581575

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$562.90/each

Specifications

Dimensions

  • Height
    13.5400 in,344 mm
  • Length
    13.5400 in,344 mm
  • Overall Diameter
    5.9800 in,152 mm
  • Overall Length
    13.5400 in, 344 mm
  • Width
    5.9800 in,152 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
  • Filter Type
    Water Removal
  • Fluid Type
    Diesel Fuel
  • Micron Rating
    10 micron

Overview

Mfr description
P581575 BLK CART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought