Motion
P582197
P582197
Mi Item #13394866
MFR #P582197
Price$167.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P582197
Mi Item #13394866
MFR #P582197

Mfr description
P582197 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.54/each

Specifications

Dimensions

  • Height
    10.4100 in,264.40 mm
  • Length
    10.4100 in,264.40 mm
  • Overall Diameter
    3.3800 in,85.90 mm
  • Overall Length
    10.4100 in, 264.40 mm
  • Width
    3.3800 in,85.90 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Micron Rating
    10 micron
  • Valve Bypass Cracking Pressure
    1.7 bar,25 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)