Motion
P581957
P581957
Mi Item #13394867
MFR #P581957
Price$363.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P581957
Mi Item #13394867
MFR #P581957

Mfr description
P581957 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$363.02/each

Specifications

Dimensions

  • Height
    19.9100 in,505.70 mm
  • Length
    19.9100 in,505.70 mm
  • Overall Diameter
    4.8800 in,124 mm
  • Overall Length
    19.9100 in, 505.70 mm
  • Width
    4.8800 in,124 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Type
    Return Line
  • Maximum Operating Pressure
    7 bar, 102 psi
  • Micron Rating
    8 micron
  • Seal Material
    Viton
  • Series
    WilFit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)