Motion
P582345
P582345
Mi Item #13394874
MFR #P582345
Price$241.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P582345
Mi Item #13394874
MFR #P582345

Mfr description
P582345 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.49/each

Specifications

Dimensions

  • Height
    6.7200 in,170.70 mm
  • Inside Diameter
    1.0100 in,25.60 mm
  • Length
    6.7200 in,170.70 mm
  • Overall Diameter
    1.8700 in,47.50 mm
  • Overall Length
    8.0000 in, 203.20 mm
  • Width
    1.8700 in,47.50 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Wire Mesh
  • Maximum Operating Pressure
    207 bar, 3002 psi
  • Micron Rating
    75 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)