Motion
P582210
P582210
Mi Item #13394875
MFR #P582210
Price$134.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P582210
Mi Item #13394875
MFR #P582210

Mfr description
P582210 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.51/each

Specifications

Dimensions

  • Height
    8.2700 in,210 mm
  • Length
    8.2700 in,210 mm
  • Overall Diameter
    2.2000 in,57 mm
  • Overall Length
    8.2700 in, 210 mm
  • Width
    2.2000 in,57 mm

Details

  • Filter Design
    Cartridge
  • Maximum Operating Pressure
    31 bar, 450 psi
  • Micron Rating
    13 micron
  • Seal Material
    Viton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)