Motion
P581851
P581851
Mi Item #13394880
MFR #P581851
Price$380.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P581851
Mi Item #13394880
MFR #P581851

Mfr description
P581851 BLK FUEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$380.87/each

Specifications

Dimensions

  • Height
    13.5400 in,344 mm
  • Length
    13.5400 in,344 mm
  • Overall Diameter
    5.9800 in,152 mm
  • Overall Length
    13.5400 in, 344 mm
  • Width
    5.9800 in,152 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Fluid Type
    Diesel Fuel
  • Micron Rating
    10 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)