Motion
P580974
P580974
MI ITEM #13394901
MFR #P580974
Price$129.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P580974
MI ITEM #13394901
MFR #P580974

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$129.79/each

Specifications

Dimensions

  • Height
    9.0900 in,231 mm
  • Length
    9.0900 in,231 mm
  • Overall Diameter
    3.8600 in,98 mm
  • Overall Length
    9.0900 in, 231 mm
  • Width
    3.8600 in,98 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    10.3 bar, 149 psi
  • Micron Rating
    4 micron
  • Series
    WilFit

Overview

Mfr description
P580974 HYD CART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought