Motion
P580975
P580975
Mi Item #13394902
MFR #P580975
Price$132.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P580975
Mi Item #13394902
MFR #P580975

Mfr description
P580975 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.94/each

Specifications

Dimensions

  • Height
    9.0900 in,231 mm
  • Length
    9.0900 in,231 mm
  • Overall Diameter
    3.8600 in,98 mm
  • Overall Length
    9.0900 in, 231 mm
  • Width
    3.8600 in,98 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Micron Rating
    5 micron
  • Series
    Schroeder Geoseal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)