1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DONALDSON FILTERS
P580978
P580978
MI ITEM #
13394903
MFR #
P580978
Price
$132.94
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Filtration
Hydraulic Filter Cartridges
DONALDSON FILTERS P580978
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DONALDSON FILTERS
P580978
P580978
MI ITEM #
13394903
MFR #
P580978
Mfr description
P580978 HYD CART
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$132
.94
/each
Add to Cart
Specifications
Dimensions
Height
9.0900 in,231 mm
Length
9.0900 in,231 mm
Overall Diameter
3.8600 in,98 mm
Overall Length
9.0900 in, 231 mm
Width
3.8600 in,98 mm
Details
Filter Design
Cartridge
Micron Rating
25 micron
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items