Motion
P580984
P580984
Mi Item #13394906
MFR #P580984
Price$244.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P580984
Mi Item #13394906
MFR #P580984

Mfr description
P580984 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.42/each

Specifications

Dimensions

  • Height
    18.3500 in,466 mm
  • Length
    18.3500 in,466 mm
  • Overall Diameter
    3.8600 in,98 mm
  • Overall Length
    18.3500 in, 466 mm
  • Width
    3.8600 in,98 mm

Details

  • Filter Design
    Cartridge
  • Micron Rating
    25 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)