Motion
P580987
P580987
Mi Item #13394908
MFR #P580987
Price$429.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P580987
Mi Item #13394908
MFR #P580987

Mfr description
P580987 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.68/each

Specifications

Dimensions

  • Height
    27.7600 in,705 mm
  • Length
    27.7600 in,705 mm
  • Overall Diameter
    3.8600 in,98 mm
  • Overall Length
    27.7600 in, 705 mm
  • Width
    3.8600 in,98 mm

Details

  • Filter Design
    Cartridge
  • Micron Rating
    8 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)