Motion
P582485
P582485
Mi Item #13394914
MFR #P582485
Price$131.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P582485
Mi Item #13394914
MFR #P582485

Mfr description
P582485 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.07/each

Specifications

Dimensions

  • Height
    9.5700 in,243 mm
  • Length
    9.5700 in,243 mm
  • Overall Length
    9.5700 in, 243 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Maximum Operating Pressure
    15 bar, 218 psi
  • Micron Rating
    25 micron
  • Seal Material
    Nitrile
  • Series
    12CS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)