Specifications
Dimensions
- Overall Height3.3100 in, 84.07 mm
- Overall Length6.6000 in, 167.64 mm
- Overall Width3.3800 in, 85.85 mm
Details
- Actual Mounting Flange2 Bolt - SAE A
- Actual Port TypeBSPP:G
- Displacement58 cm³/r, 3.5 in³/r
- Motor Port TypeBSPP:G
- Mounting Type2 Bolt - SAE A
- Port ConfigurationSideport - Aligned
- Seal TypeFPM Viton
- SeriesH Series
- Shaft TypeSplined
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)