Specifications
Dimensions
- Overall Height19.2500 in, 488.95 mm
- Overall Length27.2600 in, 692.40 mm
- Overall Width13.6800 in, 347.47 mm
Details
- ApplicationOpen Loop Circuits
- Control TypePressure Compensator
- Controller TypePressure Compensator
- Displacement250 cc/rev, 15.256 in³/r
- Displacement TypeVariable with Pressure Compensation
- Fluid CompHfc Hp Lubrication And Front Flushing
- Input RotationRight Hand
- Input Shaft TypeISO Straight Key Shaft
- Max Volume StopYes
- Mounting TypeISO 3019-2 (Metric)
- Port LocationSide
- Port TypeSAE Port Metric Bolts
- Pump ApplicationIndustrial
- SeriesHydrokraft
- Shaft TypeISO Straight Key
- Trade Name/NumberHydrokraft
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)