Motion
SF-150A20PPW

SAFARI BELTING
SF-150A20PPW

SF-150A20PPW Series 150 (1" Pitch) Flat Top 20" Wide 1' Long PP White..Rod Material: PP Non H
Mi Item #13402194
MFR #SF-150A20PPW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-150A20PPW

SF-150A20PPW Series 150 (1" Pitch) Flat Top 20" Wide 1' Long PP White..Rod Material: PP Non H
Mi Item #13402194
MFR #SF-150A20PPW

Mfr description
SF-150A20PPW SERIES 150 (1" PITCH) FLAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Width
    19.88

Details

  • Color
    Blue
  • Country of Origin
    US
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)