Motion
SF-225AN24POMB

SAFARI BELTING
SF-225AN24POMB

SF-225AN24POMB Series 225 (2" Pitch) Flat Top 24" Wide 1' Long POM Blue ..Rod Material: PE No
Mi Item #13402197
MFR #SF-225AN24POMB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-225AN24POMB

SF-225AN24POMB Series 225 (2" Pitch) Flat Top 24" Wide 1' Long POM Blue ..Rod Material: PE No
Mi Item #13402197
MFR #SF-225AN24POMB

Mfr description
SF-225AN24POMB SERIES 225 (2" PITCH) FLA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Width
    23.69

Details

  • Color
    Natural
  • Country of Origin
    US
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)