Motion
SF-250A8POMN

SAFARI BELTING
SF-250A8POMN

SF-250A8POMN Series 250 (2.5" Pitch) Flat Top 8" Wide 1' Long POM Natural ..Rod Material: .
Mi Item #13402202
MFR #SF-250A8POMN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-250A8POMN

SF-250A8POMN Series 250 (2.5" Pitch) Flat Top 8" Wide 1' Long POM Natural ..Rod Material: .
Mi Item #13402202
MFR #SF-250A8POMN

Mfr description
SF-250A8POMN SERIES 250 (2.5" PITCH) FLA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Width
    8

Details

  • Color
    Blue
  • Country of Origin
    US
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)