Motion
SF-700AN12PPGY

SAFARI BELTING
SF-700AN12PPGY

SF-700AN12PPGY Series 700 (1.07" Pitch) Flat Top 12" Wide 1' Long PP Gray ..Rod Material: PP
Mi Item #13402203
MFR #SF-700AN12PPGY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-700AN12PPGY

SF-700AN12PPGY Series 700 (1.07" Pitch) Flat Top 12" Wide 1' Long PP Gray ..Rod Material: PP
Mi Item #13402203
MFR #SF-700AN12PPGY

Mfr description
SF-700AN12PPGY SERIES 700 (1.07" PITCH)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Width
    12

Details

  • Color
    Blue
  • Country of Origin
    US
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)