Motion
SF-700BN10PPB

SAFARI BELTING
SF-700BN10PPB

SF-700BN10PPB Series 700 (1.07" Pitch) Flush Grid 10" Wide 1' Long PP Blue ..Rod Material: PP
Mi Item #13402208
MFR #SF-700BN10PPB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-700BN10PPB

SF-700BN10PPB Series 700 (1.07" Pitch) Flush Grid 10" Wide 1' Long PP Blue ..Rod Material: PP
Mi Item #13402208
MFR #SF-700BN10PPB

Mfr description
SF-700BN10PPB SERIES 700 (1.07" PITCH) F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Width
    10

Details

  • Color
    Blue
  • Country of Origin
    US
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)