Motion
SF-700BN18POMB

SAFARI BELTING
SF-700BN18POMB

SF-700BN18POMB Series 700 (1.07" Pitch) Flush Grid 18" Wide 1' Long POM Blue ..Rod Material: P
Mi Item #13402210
MFR #SF-700BN18POMB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-700BN18POMB

SF-700BN18POMB Series 700 (1.07" Pitch) Flush Grid 18" Wide 1' Long POM Blue ..Rod Material: P
Mi Item #13402210
MFR #SF-700BN18POMB

Mfr description
SF-700BN18POMB SERIES 700 (1.07" PITCH)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Width
    18

Details

  • Color
    Blue
  • Country of Origin
    US
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)