Motion
106425
Gorilla Tough and Wide Tape, Black, 25 yd
Mi Item #13402475
MFR #106425
Price$28.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gorilla Tough and Wide Tape, Black, 25 yd
Mi Item #13402475
MFR #106425

Mfr description
106425 GORILLA TOUGH & WIDE
  • Double-Thick Adhesive: Grips smooth, rough and uneven surfaces
  • Tough, Reinforced Backing: The tight weave contributes to the strength, but Gorilla Tape can still be torn by hand.
  • Rugged, Weather-Resistant Shell: Withstands moisture, UV rays and temperature changes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.99/each

Specifications

Dimensions

  • Core Diameter
    3.0000 in
  • Diameter
    5.3750 in
  • Overall Length
    25 yd
  • Overall Thickness
    16.7500 mil
  • Overall Width
    2.8800 in
  • Tensile Strength
    50 lbf/in

Details

  • Adhesion Strength
    50 lbf/in
  • Backing Material
    Polyethylene
  • Color
    Black
  • ECCN
    EAR99
  • Elongation at Break
    0.21
  • Flame Retardant
    Not Flame Retardant
  • Max Operating Temperature
    150 °F
  • Operating Temperature Range
    32°F -150 °F
  • Product Types
    Industrial Tape
  • UPC_NO
    052427010506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)